Close
Filters
Search

CEE coupling 250 V/400 V, 6 H

Article No. 0969705316
CEE connector 250 V, 6 H CUPL-CEE-BLUE-3PIN-16A-250V-IP44
€5.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Screw connection with integrated tension relief, seal and cable kink protector

Housing lock with bayonet catch

Proof of Performance

In accordance with IEC 60309, EN 60309 and VDE 0623

Screw connection with integrated tension relief, seal and cable kink protector

Housing lock with bayonet catch

Proof of Performance

In accordance with IEC 60309, EN 60309 and VDE 0623

Application area

For indoor and outdoor use

Products specifications
Number of electrical poles 3 PCS
Nominal current 16 A
Nominal Voltage 250 V/AC
Min./max. cable diameter 6-15 mm
Colour Blue
IP protection class IP 44
Locking mechanism type Bayonet coupling
Material of the housing Polyamide
Material of the contacts Brass

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of electrical poles 3 PCS
Nominal current 16 A
Nominal Voltage 250 V/AC
Min./max. cable diameter 6-15 mm
Colour Blue
IP protection class IP 44
Locking mechanism type Bayonet coupling
Material of the housing Polyamide
Material of the contacts Brass
Close