Electrical connectors
>
CEE connectors
>
CEE connector
CEE connector
CEE connector 250 V, 6 H
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Number of electrical poles
3 PCS (1)
IP protection class
IP 44 (1)
Material of the contacts
Brass (1)
Locking mechanism type
Bayonet coupling (1)
Nominal Voltage
250 V/AC (1)
Colour
Blue (1)
Nominal current
16 A (1)
Material of the housing
Polyamide (1)
Min__max_ cable diameter
6-15 mm (1)
Packaging Unit
1 (1)
10 (1)
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
Hexagon socket bit
Threaded rod
Joint chisel
Popular tags
construction
offer
set
triple
vacuum
CEE connector
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
0969705316
CEE coupling 250 V/400 V, 6 H
CEE connector 250 V, 6 H CUPL-CEE-BLUE-3PIN-16A-250V-IP44
€5.66 inc. VAT