Close
Filters
Search

CEE plug 250 V/400 V, 6 H 32A

Article No. 0969700332
CEE plug 250 V, 6 H PLG-CEE-BLUE-3PIN-32A-250V-IP44
€8.17 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Screw connection with integrated tension relief, seal and cable kink protector

Housing lock with bayonet catch

In accordance with IEC 60309, EN 60309 and VDE 0623

Screw connection with integrated tension relief, seal and cable kink protector

Housing lock with bayonet catch

In accordance with IEC 60309, EN 60309 and VDE 0623

Application area

For indoor and outdoor use

Products specifications
Number of electrical poles 3 PCS
Nominal current 32 A
Nominal Voltage 250 V/AC
Min./max. cable diameter 12-20 mm
Colour Blue
IP protection class IP 44
Locking mechanism type Bayonet coupling
Material of the housing PA - Polyamide
Material of the contacts Brass

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of electrical poles 3 PCS
Nominal current 32 A
Nominal Voltage 250 V/AC
Min./max. cable diameter 12-20 mm
Colour Blue
IP protection class IP 44
Locking mechanism type Bayonet coupling
Material of the housing PA - Polyamide
Material of the contacts Brass
Close