Electrical connectors
>
CEE connectors
>
CEE plugs
CEE plugs
CEE plug 250 V, 6 H
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€7.00 inc. VAT
Number of electrical poles
3 PCS (2)
IP protection class
IP 44 (2)
Material of the contacts
Brass (2)
Locking mechanism type
Bayonet coupling (2)
Nominal Voltage
250 V/AC (2)
Colour
Blue (2)
Nominal current
16 A (1)
32 A (1)
Material of the housing
PA - Polyamide (1)
Polyamide (1)
Min__max_ cable diameter
12-20 mm (1)
6-15 mm (1)
Packaging Unit
1 (2)
10 (1)
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
Phillips bit
Screw handle
Plastic care
Flat gasket
Compression cable lug
System bolt
Popular tags
construction
offer
set
triple
vacuum
CEE plugs
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
0969700316
CEE plug 250 V/400 V, 6 H 16A
CEE plug 250 V, 6 H PLG-CEE-BLUE-3PIN-16A-250V-IP44
€5.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969700332
CEE plug 250 V/400 V, 6 H 32A
CEE plug 250 V, 6 H PLG-CEE-BLUE-3PIN-32A-250V-IP44
€8.17 inc. VAT