Close
Filters
Search

Centre drill bit

Article No. 0650827
Centre drill EXT-DRLBIT-WO-CENT-SCR-D2,7MM
€42.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Perform centred pre-drilling for 3.5 mm diameter mounting screws in a single work process
  • Depth stop
  • Can be used in any drill
  • Drill bit is easy to change
  • Drilling depth of: 9 mm
  • Drill bit can be changed using a 2-mm angled screwdriver
Perform centred pre-drilling for 3.5 mm diameter mounting screws in a single work process
  • Depth stop
  • Can be used in any drill
  • Drill bit is easy to change
  • Drilling depth of: 9 mm
  • Drill bit can be changed using a 2-mm angled screwdriver
Products specifications
Diameter 2.7 mm
Shaft length 16 mm
Shaft diameter 6 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter 2.7 mm
Shaft length 16 mm
Shaft diameter 6 mm
Close