Machining
>
Drills and chisels
>
Power drills accessory
Power drills accessory
Plug-in reducer, drill bit
Extension, drill bit
Refine
Load more results...
×
Price Range
Min:€17.00 inc. VAT
Max:€45.00 inc. VAT
Morse taper size
MK 2 (1)
Reducer designation
2 (1)
Length
750 mm (1)
92 mm (1)
Tool holding device
Suitable for SDS-max (1)
Shaft diameter
6 mm (1)
DIN
2185 (1)
Shank diameter
18 mm (1)
Shaft length
16 mm (1)
Diameter
18 mm (1)
2.7 mm (1)
Sleeve of morse taper
MK 1 (1)
Packaging Unit
1 (3)
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
Power drills accessory
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
0647300750
Extension For Max tools
Extension for hammer drill bit Max EXT-DRLBIT-MAX-L750MM
€53.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0628500053
Reducing sleeve
Reducing sleeve Morse taper PLGINREDR-DRL-SZ2-MK2/1
€21.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0650827
Centre drill bit
Centre drill EXT-DRLBIT-WO-CENT-SCR-D2,7MM
€42.66 inc. VAT