Machining
>
Drills and chisels
>
Power drills accessory
>
Extension, drill bit
Extension, drill bit
Centre drill
Extension for hammer drill bit Max
Refine
Load more results...
×
Price Range
Min:€36.00 inc. VAT
Max:€45.00 inc. VAT
Length
750 mm (1)
Tool holding device
Suitable for SDS-max (1)
Shaft diameter
6 mm (1)
Shank diameter
18 mm (1)
Shaft length
16 mm (1)
Diameter
18 mm (1)
2.7 mm (1)
Packaging Unit
1 (2)
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
Extension, drill bit
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
0647300750
Extension For Max tools
Extension for hammer drill bit Max EXT-DRLBIT-MAX-L750MM
€53.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0650827
Centre drill bit
Centre drill EXT-DRLBIT-WO-CENT-SCR-D2,7MM
€42.66 inc. VAT