Close
Filters
Search

Chipping hammer MH 10-SE

Article No. 07025711
Chipping hammer, MH 10-SE CHPNGHAM-EL-(MH10-SE) MASTER MH10-SE
€1,475.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The most impact-resistant 10 kg chisel hammer (16.8 joules) with a long service life for heavy-duty demolition and breakthrough work. Supplied in a rugged carrying case with an additional handle, maintenance spray and flat chisel. With SDS-max drive arbour.

Long service life

Specially hardened tool chuck, optimised dust seal and high-performance motor with high power reserve.

High removal rate

Approx. 490 kg concrete in 60 min.

Protects joints

Vibration-damped ergonomic handle

Continuous adjustment of the impact rate

The control electronics enable continuous adjustment of the impact rate, even under load.

Consistent impact rate and impact strength

Constant electronics

Indication that carbon brushes will need to be replaced

The warning light signals that the carbon brushes will need to be replaced in approx. 8 working hours.

Motor damage as a result of eroded carbon is prevented

Automatic cut-off carbon brushes

Low-fatigue work

The 12 lockable chisel settings allow adjustment to any working angle.

Maximum electrical safety

Full insulation

Easy starting of the tool

With the automatic chuck, the tool only needs to be started and it will lock through rotation.

Easy to operate

Large on-off slide switch

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

The most impact-resistant 10 kg chisel hammer (16.8 joules) with a long service life for heavy-duty demolition and breakthrough work. Supplied in a rugged carrying case with an additional handle, maintenance spray and flat chisel. With SDS-max drive arbour.

Long service life

Specially hardened tool chuck, optimised dust seal and high-performance motor with high power reserve.

High removal rate

Approx. 490 kg concrete in 60 min.

Protects joints

Vibration-damped ergonomic handle

Continuous adjustment of the impact rate

The control electronics enable continuous adjustment of the impact rate, even under load.

Consistent impact rate and impact strength

Constant electronics

Indication that carbon brushes will need to be replaced

The warning light signals that the carbon brushes will need to be replaced in approx. 8 working hours.

Motor damage as a result of eroded carbon is prevented

Automatic cut-off carbon brushes

Low-fatigue work

The 12 lockable chisel settings allow adjustment to any working angle.

Maximum electrical safety

Full insulation

Easy starting of the tool

With the automatic chuck, the tool only needs to be started and it will lock through rotation.

Easy to operate

Large on-off slide switch

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1500 W
Power output 950 W
Min./max. impact rate 900-1890 U/min(rpm)
Tool holding device Suitable for SDS-max
Max. impact energy 16.8 J
Impact energy 16.8 J
Removal performance 490 kg/h
Length x height 570 x 270 mm
Adjustable chisel position 12-fold; 30°
Weight of machine 10.1 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1500 W
Power output 950 W
Min./max. impact rate 900-1890 U/min(rpm)
Tool holding device Suitable for SDS-max
Max. impact energy 16.8 J
Impact energy 16.8 J
Removal performance 490 kg/h
Length x height 570 x 270 mm
Adjustable chisel position 12-fold; 30°
Weight of machine 10.1 kg
Cable length 4 m
Related Product
Close