Electric power tools
>
Hammer drills/chipping hammers, electric
Hammer drills/chipping hammers, electric
Hammer drill, electric
Hmmr drill/chipping hmmr, elctrc, accss
Chipping hammer, electric
Hammer drill/chipping hammer, electric
Refine
Load more results...
×
Price Range
Min:€100.00 inc. VAT
Max:€1,790.00 inc. VAT
Min__max_ rotation speed at nominal load
1430-2850 U/min(rpm) (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Power output
1050 W (1)
550 W (1)
650 W (1)
810 W (1)
920 W (1)
950 W (1)
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
105 mm (1)
125 mm (1)
90 mm (1)
Cable length
4 m (7)
3.8 m (1)
Weight of machine
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.9 kg (1)
3.1 kg (1)
4.7 kg (1)
7.5 kg (1)
8.9 kg (1)
2 More
Power input
1500 W (2)
1150 W (1)
1700 W (1)
1750 W (1)
1900 W (1)
830 W (1)
850 W (1)
1 More
Max_ drilling diameter in steel
13 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Frequency
50 Hz (8)
Tool holding device
Suitable for SDS-max (4)
Suitable for SDS-plus (3)
Hexagon socket, 28 mm (1)
Nominal Voltage
230 V/AC (8)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Protection class
Protection class II/protective insulation (8)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3600 U/min(rpm) (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
1 More
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Adjustable chisel position
12-fold; 30° (2)
Impact rate
1300 U/min(rpm) (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8.7 J (1)
2 More
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Max_ drilling diameter in wood
32 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
6-16 mm (1)
6-18 mm (1)
Tip size
30 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
250-500 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (9)
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
Hammer drills/chipping hammers, electric
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
57082042
Hammer drill H 28-MLS Power
Hammer drill, H 28-MLS Power HAMDRL-EL-(H28-MLS POWER) MASTER
€560.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025432
Drill and Chisel Hammer BMH 32-XE
Hammer drill/chipping hammer, BMH 32-XE HAMDRLCHPNGHAM-EL-(BMH32-XE) MASTER
€778.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025571
Hammer drill/chipping hammer BMH 45-XE
Hammer drill/chipping hammer, BMH 45-XE, low-vib. HAMDRLCHPNGHAM-EL-(BMH 45-XE) MASTER
€1,616.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025711
Chipping hammer MH 10-SE
Chipping hammer, MH 10-SE CHPNGHAM-EL-(MH10-SE) MASTER MH10-SE
€1,475.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025721
Chipping hammer MH 11-XE
Chipping hammer, MH 11-XE CHPNGHAM-EL-(MH 11-XE) MASTER
€1,947.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025751
Chipping hammer MH 16-XE
Chipping hammer, MH 16-XE CHPNGHAM-EL-(MH16-XE) MASTER MH16-XE
€2,112.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025541
Drill and chisel hammer BMH 40-BL
Hammer drill/chipping hammer BMH 40-BL HAMDRLCHPNGHAM-EL-(BMH40-BL) MASTER
€1,357.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702226001
Quick-action drill chuck
Qck-actn drill chuck, normal drilling, wood, metal AY-CHANGEDRILLCHUCK-DCH-H26/36-(1,-13MM)
€118.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57082051
Hammer drill H 26-MLS
Hammer drill H 26-MLS HAMDRL-EL-(H26-MLS) MASTER
€460.20 inc. VAT