Electric power tools
>
Hammer drills/chipping hammers, electric
>
Chipping hammer, electric
Chipping hammer, electric
Chipping hammer, MH 10-SE
Chipping hammer, MH 11-XE
Chipping hammer, MH 16-XE
Refine
Load more results...
×
Price Range
Min:€1,250.00 inc. VAT
Max:€1,790.00 inc. VAT
Power output
1050 W (1)
920 W (1)
950 W (1)
Cable length
4 m (3)
Weight of machine
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
Power input
1500 W (1)
1700 W (1)
1750 W (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Frequency
50 Hz (3)
Tool holding device
Suitable for SDS-max (2)
Hexagon socket, 28 mm (1)
Nominal Voltage
230 V/AC (3)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Protection class
Protection class II/protective insulation (3)
Min__max_ impact rate
0-1300 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
Adjustable chisel position
12-fold; 30° (2)
Impact rate
1300 U/min(rpm) (1)
Impact energy
16.8 J (1)
23 J (1)
41 J (1)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Tip size
30 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
Chipping hammer, electric
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
07025711
Chipping hammer MH 10-SE
Chipping hammer, MH 10-SE CHPNGHAM-EL-(MH10-SE) MASTER MH10-SE
€1,475.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025721
Chipping hammer MH 11-XE
Chipping hammer, MH 11-XE CHPNGHAM-EL-(MH 11-XE) MASTER
€1,947.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025751
Chipping hammer MH 16-XE
Chipping hammer, MH 16-XE CHPNGHAM-EL-(MH16-XE) MASTER MH16-XE
€2,112.20 inc. VAT