Close
Filters
Search

Chipping hammer MH 16-XE

Article No. 07025751
Chipping hammer, MH 16-XE CHPNGHAM-EL-(MH16-XE) MASTER MH16-XE
€2,112.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For the toughest applications, e.g. breakthrough and demolition work. In a practical rolling case for easy transport.

Reduction of harmful vibrations

The active vibration damping allows for long use and low-fatigue work.

Extremely fast work progress

Power for 13 ton removal capacity daily

Long service life

with optimum force distribution due to large hammer mechanism

Robust

The robust housing is designed for maximum loads and long service life.

Notice

Chisel not included in scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

For the toughest applications, e.g. breakthrough and demolition work. In a practical rolling case for easy transport.

Reduction of harmful vibrations

The active vibration damping allows for long use and low-fatigue work.

Extremely fast work progress

Power for 13 ton removal capacity daily

Long service life

with optimum force distribution due to large hammer mechanism

Robust

The robust housing is designed for maximum loads and long service life.

Notice

Chisel not included in scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1750 W
Power output 1050 W
Impact rate 1300 U/min(rpm)
Min./max. impact rate 0-1300 U/min(rpm)
Tool holding device Hexagon socket, 28 mm
Max. impact energy 41 J
Impact energy 41 J
Tip size 30 mm
Length x height 760 x 165 mm
Weight of machine 16.5 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1750 W
Power output 1050 W
Impact rate 1300 U/min(rpm)
Min./max. impact rate 0-1300 U/min(rpm)
Tool holding device Hexagon socket, 28 mm
Max. impact energy 41 J
Impact energy 41 J
Tip size 30 mm
Length x height 760 x 165 mm
Weight of machine 16.5 kg
Cable length 4 m
Close