Close
Filters
Search

Circlip pliers Type A

Article No. 07140213
DIN 5254 shape A shaft circlips CRCLIPPLRS-A-(19-60MM)
€24.19 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For shaft locking rings

Standard: DIN 5254

Handle: Plastic-coated

Guarantees a secure grip, prevents slippage

Tip from compressed spring steel

Optimised stability, even with seized rings.

Inserted tips

Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.

Screwed and mounted joint

High precision and optimised movement.

Large locating faces

Rings mounted without torsion.

Pliers head

Narrow design for optimum access to workpiece, including in hard-to-reach spots.

Internal spring

  • Inside screwed joint for protection
  • Does not obstruct work
  • Cannot be soiled or lost
For shaft locking rings

Standard: DIN 5254

Handle: Plastic-coated

Guarantees a secure grip, prevents slippage

Tip from compressed spring steel

Optimised stability, even with seized rings.

Inserted tips

Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.

Screwed and mounted joint

High precision and optimised movement.

Large locating faces

Rings mounted without torsion.

Pliers head

Narrow design for optimum access to workpiece, including in hard-to-reach spots.

Internal spring

  • Inside screwed joint for protection
  • Does not obstruct work
  • Cannot be soiled or lost
Application area

Circlip pliers for outer rings (shafts).

Products specifications
Length (L1) 180 mm
Min./max. grip range 19-60 mm
Jaws length (L2) 56 mm
Material Steel
Tenon diameter (D1) 1.8 mm
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (L1) 180 mm
Min./max. grip range 19-60 mm
Jaws length (L2) 56 mm
Material Steel
Tenon diameter (D1) 1.8 mm
Form A
Close