Close
Filters
Search

Circlip pliers Type C

Article No. 07140201
DIN 5256 shape C drill hole circlips CRCLIPPLRS-C-(8-13MM)
€23.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For bore circlips

Standard: DIN 5256

Handle: Plastic-coated

Guarantees a secure grip, prevents slippage

Tip from compressed spring steel

Optimised stability, even with seized rings

Inserted tips

Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.

Screwed and mounted joint

High precision and optimised movement.

Large locating faces

Rings mounted without torsion.

Pliers head

Narrow design for optimum access to workpiece, including in hard-to-reach spots.

For bore circlips

Standard: DIN 5256

Handle: Plastic-coated

Guarantees a secure grip, prevents slippage

Tip from compressed spring steel

Optimised stability, even with seized rings

Inserted tips

Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.

Screwed and mounted joint

High precision and optimised movement.

Large locating faces

Rings mounted without torsion.

Pliers head

Narrow design for optimum access to workpiece, including in hard-to-reach spots.

Application area

Circlip pliers for inner rings.

Products specifications
Length (L1) 140 mm
Min./max. grip range 8-13 mm
Jaws length (L2) 39 mm
Material Steel
Tenon diameter (D1) 0.9 mm
Form C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (L1) 140 mm
Min./max. grip range 8-13 mm
Jaws length (L2) 39 mm
Material Steel
Tenon diameter (D1) 0.9 mm
Form C
Close