Close
Filters
Search

SAFETY GLASSES

Article No. 899103190
CLEAR-SAFETY-GLASSES-W/POLYCARBONATE-LENSES-UV-PROT
€3.30 inc. VAT price per 1 PCS
AVAILABLE
+ -

Description

•    Protection against the impact of objects
•    Absorbs 99.9% of UV rays
•    Suitable for work in dry conditions
•    Low weight for increased comfort of use
•    Suited for continuous use
•    Unimpaired colour perception

 

Characteristics

•    Type: Safety spectacles
•    Lens material: Polycarbonate
•    Colour: Transparent, Dark
•    Coating: Anti-scratch
•    Frame material: Polycarbonate
•    Weight: 24g
•    Protection against: Ultraviolet light, Low energy impact (45m/s), Extreme temperatures (-5°C - +55°C), Side impact
•    Other attributes: Panoramic view, Integrated nose piece

 

Description

•    Protection against the impact of objects
•    Absorbs 99.9% of UV rays
•    Suitable for work in dry conditions
•    Low weight for increased comfort of use
•    Suited for continuous use
•    Unimpaired colour perception

 

Characteristics

•    Type: Safety spectacles
•    Lens material: Polycarbonate
•    Colour: Transparent, Dark
•    Coating: Anti-scratch
•    Frame material: Polycarbonate
•    Weight: 24g
•    Protection against: Ultraviolet light, Low energy impact (45m/s), Extreme temperatures (-5°C - +55°C), Side impact
•    Other attributes: Panoramic view, Integrated nose piece

 

Products specifications
Colour Transparent (base material)
Products specifications
Colour Transparent (base material)
Close