Close
Filters
Search

CLIPON cordless LED work lamp

Article No. 0827981900
Cordless LED work lamp CLIPON LAMP-CORDL-LED-CLIPON
€25.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Innovative clip-on light (problem solver) sheds light on places where the user needs it. The direct working area is always optimally illuminated
  • Clamping range diameter up to 20 mm
  • Optimal support/fit from 10 to 20 mm
  • Lithium polymer battery technology for short charging time and long-lasting illumination
  • Three SMD LEDs
  • Small and compact design
  • With state-of-charge indicator (red = battery charging, blue = battery fully charged)
  • Made in Germany

Scope of delivery:

  • 1 x USB-A/USB-C cable
Application area
Innovative clip-on light (problem solver) sheds light on places where the user needs it. The direct working area is always optimally illuminated
  • Clamping range diameter up to 20 mm
  • Optimal support/fit from 10 to 20 mm
  • Lithium polymer battery technology for short charging time and long-lasting illumination
  • Three SMD LEDs
  • Small and compact design
  • With state-of-charge indicator (red = battery charging, blue = battery fully charged)
  • Made in Germany

Scope of delivery:

  • 1 x USB-A/USB-C cable
Application area
Application area
  • In conjunction with various hand tools such as screwdrivers, foam guns, silicone cartridges, reversible ratchets with extension up to a maximum of 1/2 inch

  • For indoor and outdoor use
Products specifications
Luminous flux 15 lm
Luminous period 2.5 h
Charging time 2 h
Impact resistance IK07
IP protection type, lamp IP 44
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 120 mAh
Type of rechargeable battery/battery Lithium polymer
Protection class Protection class III/safety extra-low voltage
Power rating 0.5 W
Connection type USB type C, USB type A
Power-lead length 500 mm
Min./max. operating temperature -10 to 40 °C
Charging temperature min./max. 5 to 30 °C
Width x height x depth 60 x 20 x 60 mm
Number of LEDs 3 PCS
Material Polycarbonate - PC
Colour Black, Dark grey
Products specifications
Luminous flux 15 lm
Luminous period 2.5 h
Charging time 2 h
Impact resistance IK07
IP protection type, lamp IP 44
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 120 mAh
Type of rechargeable battery/battery Lithium polymer
Protection class Protection class III/safety extra-low voltage
Power rating 0.5 W
Connection type USB type C, USB type A
Power-lead length 500 mm
Min./max. operating temperature -10 to 40 °C
Charging temperature min./max. 5 to 30 °C
Width x height x depth 60 x 20 x 60 mm
Number of LEDs 3 PCS
Material Polycarbonate - PC
Colour Black, Dark grey
Close