Work lighting, batteries, chargers
>
Work lamps
>
Cordless work lamp
>
Cordless LED work lamp CLIPON
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€22.00 inc. VAT
IP protection type, lamp
IP 44 (1)
Min__max_ operating temperature
-10 to 40 °C (1)
Width x height x depth
60 x 20 x 60 mm (1)
Luminous flux
15 lm (1)
Type of rechargeable battery_battery
Lithium polymer (1)
Charging temperature min__max_
5 to 30 °C (1)
Colour
Black, Dark grey (1)
Charging time
2 h (1)
Impact resistance
IK07 (1)
Protection class
Protection class III/safety extra-low voltage (1)
Number of LEDs
3 PCS (1)
Nominal voltage
3.7 V/DC (1)
Rechargeable battery_battery capacity
120 mAh (1)
Connection type
USB type C, USB type A (1)
Power rating
0.5 W (1)
Power_lead length
500 mm (1)
Luminous period
2.5 h (1)
Material
Polycarbonate - PC (1)
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
Round brushes (steel)
Contact tip MB 25 AK
SAFETY HELMET 3000
Sheet metal nut Type 1
PTFE core, aluminium torch set
Locking pliers with straight jaws
Popular tags
construction
offer
set
triple
vacuum
Cordless LED work lamp CLIPON
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0827981900
CLIPON cordless LED work lamp
Cordless LED work lamp CLIPON LAMP-CORDL-LED-CLIPON
€25.96 inc. VAT