Work lighting, batteries, chargers
>
Work lamps
Work lamps
Cordless work lamp
Cordless hand-held lamp
Cordless head/running lamp
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€58.00 inc. VAT
IP protection type, lamp
IP 20 (1)
IP 44 (1)
IP X4 (1)
Adjustable focus
No (1)
Luminous period of secondary light
24 h (1)
Min__max_ operating temperature
-10 to 40 °C (2)
-10 to 35 °C (1)
-5 to 40 °C (1)
Width x height x depth
60 x 20 x 60 mm (1)
IP protection class
IP X3 (1)
Luminous flux
15 lm (1)
300 lm (1)
Length x width x height
170 x 28 x 27 mm (1)
89 x 21 x 16.3 mm (1)
Type of rechargeable battery_battery
Lithium polymer (3)
Li-lon (1)
Min__max_ luminous flux
60 / 350 lm (1)
Charging temperature min__max_
5 to 30 °C (4)
Colour
Black, Dark grey (1)
Charging time
2.5 h (2)
2 h (1)
3 h (1)
Luminous flux side light
15 lm (1)
Impact resistance
IK07 (3)
Protection class
Protection class III/safety extra-low voltage (1)
Protection class III/safety extra-low voltage (1)
Number of LEDs
3 PCS (1)
Nominal voltage
3.7 V/DC (4)
Rechargeable battery_battery capacity
120 mAh (1)
1200 mAh (1)
1250 mAh (1)
600 mAh (1)
Luminous period of main light
2 h (1)
Connection type
USB type A, USB type C (1)
USB type A<br>Magnetic charging (1)
USB type A<br>USB type C (1)
USB type C, USB type A (1)
Power rating
0.5 W (1)
Power_lead length
1000 mm (2)
500 mm (2)
Colour temperature
6000 K (1)
Min__max_ luminous period
1.5-3 h (1)
2.5-8 h (1)
Luminous period
2.5 h (1)
Protection class lamp
Protection class III/safety extra-low voltage (1)
Protection class III/safety extra-low voltage (1)
Luminous flux main light
200 lm (1)
Material
Polycarbonate - PC (1)
Rubber plastic (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
Stud screw
Triangular Chamfer Plastic N25
Cutlery insert
Stud screw
SL locking device
SL locking device
Popular tags
construction
offer
set
triple
vacuum
Work lamps
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0827809997
Cordless LED head lamp SPACELIGHT
Cordless LED head lamp SPACELIGHT HDLAMP-CORDL-SPACELIGHT-LED-350LUMEN
€29.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0827940055
MINI WLH 0.5 cordless LED hand-held lamp
Cordless LED hand-held lamp WLH 0.5 LAMP-CORDL-LED-MINI-WLH0.5
€42.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0827941112
Cordless LED hand-held lamp WLH 1.2
Cordless LED hand-held lamp WLH 1.2 LAMP-CORDL-LED-WLH1.2
€67.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0827981900
CLIPON cordless LED work lamp
Cordless LED work lamp CLIPON LAMP-CORDL-LED-CLIPON
€25.96 inc. VAT