Close
Filters
Search

Closed-end blind rivet, round pan head

Article No. 093713280
Blind sealed rivet, round pan head aluminium/A2 RIV-MHD-ALU/A2-(1,5-3,5)-3,2X8
€7.32 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium. Mandrel: A2 stainless steel
  • Captive riveting mandrel head
  • Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
  • Bucket-shaped rivet shank
  • Air and spray water-proof riveting
Sleeve: Aluminium. Mandrel: A2 stainless steel
  • Captive riveting mandrel head
  • Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
  • Bucket-shaped rivet shank
  • Air and spray water-proof riveting
Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 8 mm
Head diameter (dk) 6 mm
Head height (k1) 1.3 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
RoHS-compliant Yes
Min./max. grip range 1.5-3.5 mm
Drill hole diameter 3.3 mm
Shear-fracture load 1170 N
Tensile fracture load 1350 N
Nominal diameter x length (Ø d x l) 3.2 x 8.0 mm
Head type Truss head

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 8 mm
Head diameter (dk) 6 mm
Head height (k1) 1.3 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
RoHS-compliant Yes
Min./max. grip range 1.5-3.5 mm
Drill hole diameter 3.3 mm
Shear-fracture load 1170 N
Tensile fracture load 1350 N
Nominal diameter x length (Ø d x l) 3.2 x 8.0 mm
Head type Truss head
Close