Close
Filters
Search

Closed-end blind rivet, round pan head

Article No. 0937140125
Blind sealed rivet, round pan head aluminium/A2 RIV-MHD-ALU/A2-(6,0-8,0)-4X12,5
€8.26 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Sleeve: Aluminium. Mandrel: A2 stainless steel
  • Captive riveting mandrel head
  • Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
  • Bucket-shaped rivet shank
  • Air and spray water-proof riveting
Sleeve: Aluminium. Mandrel: A2 stainless steel
  • Captive riveting mandrel head
  • Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
  • Bucket-shaped rivet shank
  • Air and spray water-proof riveting
Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 12.5 mm
Head diameter (dk) 8 mm
Head height (k1) 1.7 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
RoHS-compliant Yes
Min./max. grip range 6.0-8.0 mm
Drill hole diameter 4.1 mm
Shear-fracture load 1660 N
Tensile fracture load 2250 N
Nominal diameter x length (Ø d x l) 4.0 x 12.5 mm
Head type Truss head

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 12.5 mm
Head diameter (dk) 8 mm
Head height (k1) 1.7 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
RoHS-compliant Yes
Min./max. grip range 6.0-8.0 mm
Drill hole diameter 4.1 mm
Shear-fracture load 1660 N
Tensile fracture load 2250 N
Nominal diameter x length (Ø d x l) 4.0 x 12.5 mm
Head type Truss head
Close