Rivets
>
Blind rivets
>
Blind sealed rivet, round pan head
Blind sealed rivet, round pan head
ISO 15973 round pan head alum/steel
Blind sealed rivet, round pan head aluminium/A2
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Truss head (4)
Material of the sleeve
Aluminium (4)
RoHS_compliant
Yes (4)
Drill hole diameter
4.9 mm (2)
3.3 mm (1)
4.1 mm (1)
Material of the mandrel
Stainless steel A2 (3)
Steel (1)
Tensile fracture load
3170 N (2)
1350 N (1)
2250 N (1)
Nominal diameter x length _Ø d x l_
3.2 x 8.0 mm (1)
4.0 x 12.5 mm (1)
4.8 x 13 mm (1)
4.8 x 16.0 mm (1)
Surface of the sleeve
Plain (4)
Min__max_ grip range
6.0-8.0 mm (2)
1.5-3.5 mm (1)
9.0-11.0 mm (1)
Surface of the mandrel
Plain (4)
Shear_fracture load
2330 N (2)
1170 N (1)
1660 N (1)
Availability
Exclude Out of Stock
Packaging Unit
500 (4)
1 (3)
1500 (1)
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
Clay Polish and Cleaner
Hexagonal bolt with shank
Cylindrical pin, hardened
Double flat spring contact DFK 2 4.8/6.3
Pneumatic drill DBM 13-RL plus
Slotted round head screw
Popular tags
construction
offer
set
triple
vacuum
Blind sealed rivet, round pan head
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
093704812
Closed-end blind rivet, round pan head
ISO 15973 round pan head alum/steel RIV-MHD-ALU/ST-(6,0-8,0)-4,8X13,0
€7.55 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
093713280
Closed-end blind rivet, round pan head
Blind sealed rivet, round pan head aluminium/A2 RIV-MHD-ALU/A2-(1,5-3,5)-3,2X8
€7.32 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937140125
Closed-end blind rivet, round pan head
Blind sealed rivet, round pan head aluminium/A2 RIV-MHD-ALU/A2-(6,0-8,0)-4X12,5
€8.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0937148160
Closed-end blind rivet, round pan head
Blind sealed rivet, round pan head aluminium/A2 RIV-MHD-ALU/A2-(9,0-11,0)-4,8X16
€17.11 inc. VAT