Close
Filters
Search

Clothes lift KL 15 S

Article No. 0683699209
Clothes lift KL 15 S CLTHLFT-KL15S-15KG-(600-830MM)
€169.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With integrated oil hydraulic damper to support and brake the door as it swings back
  • For retrofitting
  • Optimum use of cupboard space
  • Zero maintenance
Notice

The handle bar of the clothes lift is to be guided throughout the entire movement. Avoid uncontrolled dropping or sudden lifting of the clothes rail.

Specified dimensions not binding. Subject to technical changes.

With integrated oil hydraulic damper to support and brake the door as it swings back
  • For retrofitting
  • Optimum use of cupboard space
  • Zero maintenance
Notice

The handle bar of the clothes lift is to be guided throughout the entire movement. Avoid uncontrolled dropping or sudden lifting of the clothes rail.

Specified dimensions not binding. Subject to technical changes.

Products specifications
Material of the housing Plastic
Surface of the housing Anodised
Colour White aluminium RAL 9006
Material of the arm Steel
Surface of the arm Chrome-plated
Load capacity 15 kg
Min. clear width of cabinet 600 mm
Max. clear width of cabinet 830 mm
Products specifications
Material of the housing Plastic
Surface of the housing Anodised
Colour White aluminium RAL 9006
Material of the arm Steel
Surface of the arm Chrome-plated
Load capacity 15 kg
Min. clear width of cabinet 600 mm
Max. clear width of cabinet 830 mm
Close