Furniture fittings
>
Interior cabinet fittings
>
Clothes lift, interior cabinet fittings
Clothes lift, interior cabinet fittings
Clothes lift KL 15 S
Refine
Load more results...
×
Price Range
Min:€144.00 inc. VAT
Max:€144.00 inc. VAT
Material of the arm
Steel (1)
Surface of the housing
Anodised (1)
Colour
White aluminium RAL 9006 (1)
Material of the housing
Plastic (1)
Surface of the arm
Chrome-plated (1)
Max_ clear width of cabinet
830 mm (1)
Load capacity
15 kg (1)
Min_ clear width of cabinet
600 mm (1)
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
Segmented Grinding Disc For Stainless Steel Long-life
Concrete screw with hexagon head W-BS/S
WELDING SAFETY BOOTS S1P
High Ankle Safety Boots Wave S3
COMBO 18V 2 IN 1 ABH/ABS 18 COMPACT
Coloured cable tie with plastic tongue closure
Popular tags
construction
offer
set
triple
vacuum
Clothes lift, interior cabinet fittings
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
0683699209
Clothes lift KL 15 S
Clothes lift KL 15 S CLTHLFT-KL15S-15KG-(600-830MM)
€169.92 inc. VAT