Close
Filters
Search

Cold wood glue D3

Article No. 089210014
D3 cold wood glue WOCLDGLU-D3-12KG
€112.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For particularly demanding wood bonding in indoor and outdoor applications

High level of resistance to water and heat

Simple dispensing design

By screwing on the glue tap, the contents of the container can be dispensed into the adhesive bottle or the glue roller cleanly and easily.

Transparent when hardened

No visible gluing joints. Hardened glued joints are viscoplastic.

Notice

When gluing external joints (e.g. front door panels), the effects of heat (direct exposure to sunlight) can cause stresses in the wood and softening of glued joints. Duroplastic adhesives, such as PUR glue in the dispensing system, art. no. 0892100180 are suitable for this purpose. In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. In isolated cases, substances contained in wood may result in unpredictable discolouration with various types of wood, e.g. beech, cherry, maple. At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the bottle tightly after use. Protect from frost. The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Würth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Würth glues may only be used for non-load-bearing applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For particularly demanding wood bonding in indoor and outdoor applications

High level of resistance to water and heat

Simple dispensing design

By screwing on the glue tap, the contents of the container can be dispensed into the adhesive bottle or the glue roller cleanly and easily.

Transparent when hardened

No visible gluing joints. Hardened glued joints are viscoplastic.

Notice

When gluing external joints (e.g. front door panels), the effects of heat (direct exposure to sunlight) can cause stresses in the wood and softening of glued joints. Duroplastic adhesives, such as PUR glue in the dispensing system, art. no. 0892100180 are suitable for this purpose. In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. In isolated cases, substances contained in wood may result in unpredictable discolouration with various types of wood, e.g. beech, cherry, maple. At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the bottle tightly after use. Protect from frost. The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Würth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Würth glues may only be used for non-load-bearing applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Gluing with D3 cold wood glue without hardener: Indoor use with frequent short-term exposure to draining water or condensation, and protected against weathering when used outdoors.


  • Internal doors

  • Internal steps and balustrades

  • Living room, kitchen and bedroom furniture

  • Assembly, surface, floorboard joints and blocks

  • Stationary edge coating with veneers and solid wood strips
Instructions

Apply a thin, even layer of D3 cold wood glue on one side with a glue roller, glue spatula, glue brush or an application machine.

Products specifications
Colour White
Chemical basis Polyvinyl acetate dispersion
Container Bucket
Weight of content 12 kg
Density/conditions 1.08 g/cm³ / at 20°C
Colour after curing Transparent
pH value 3
Min. proportion of solids 50 %
Min. film forming temperature 6 °C
Min./max. open time /conditions 8-10 min / at 20°C and 150 g/m²
Max. temperature resistance of the hardened material 80 °C
Min. room temperature, material temperature and glue temperature 18 °C
Min./max. relative air humidity 60-70 %
Min./max. pressing pressure 0.1-0.8 N/mm²
Min./max. wood moisture 8-10 %
Min./max. wood moisture outdoors 11-15 %
Min./max. application quantity in assembly bonding 120-180 g/m²
Min./max. application quantity in surface bonding 100-160 g/m²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Colour White
Chemical basis Polyvinyl acetate dispersion
Container Bucket
Weight of content 12 kg
Density/conditions 1.08 g/cm³ / at 20°C
Colour after curing Transparent
pH value 3
Min. proportion of solids 50 %
Min. film forming temperature 6 °C
Min./max. open time /conditions 8-10 min / at 20°C and 150 g/m²
Max. temperature resistance of the hardened material 80 °C
Min. room temperature, material temperature and glue temperature 18 °C
Min./max. relative air humidity 60-70 %
Min./max. pressing pressure 0.1-0.8 N/mm²
Min./max. wood moisture 8-10 %
Min./max. wood moisture outdoors 11-15 %
Min./max. application quantity in assembly bonding 120-180 g/m²
Min./max. application quantity in surface bonding 100-160 g/m²
Close