Adhesives
>
Wood adhesives
Wood adhesives
Cold wood glue
Glue PUR
Quick-setting glue
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€95.00 inc. VAT
pH value
3 (1)
5 (1)
Min__max_ temperature resistance of the hardened material
-30 to 100 °C (1)
Min_ press_setting time of glue
60 min (1)
Min_ room temperature, material temperature and glue temperature
18 °C (1)
Max_ temperature resistance of the hardened material
70 °C (1)
80 °C (1)
Conditions for open time
at 20°C and 150 g/m² (2)
Max_ pressing pressure
0.6 N/mm² (1)
0.7 N/mm² (1)
Min__max_ processing temperature
10 to 20 °C (1)
Density_conditions
1.08 g/cm³ / at 20°C (1)
Max_ wood moisture
12 % (1)
Min_ pressing pressure
0.1 N/mm² (1)
Colour after curing
Transparent (1)
Min__max_ application quantity in surface bonding
100-160 g/m² (1)
Viscosity conditions
Brookfield (2)
Container
Bottle (2)
Bucket (1)
Min__max_ room temperature, material temperature and glue temperature
15 to 20 °C (1)
Weight of content
500 g (2)
12 kg (1)
Chemical basis
Polyvinyl acetate dispersion (2)
Polyurethane (1)
Max_ application quantity in surface bonding
220 g/m² (1)
Colour
White (2)
Transparent/slightly cloudy (hardened) (1)
Min__max_ open time _conditions
8-10 min / at 20°C and 150 g/m² (1)
Conditions for press_setting time of glue
at 20°C (1)
Stress group
D4 (1)
Min__max_ relative air humidity
60-70 % (1)
Min__max_ wood moisture outdoors
11-15 % (1)
Min_ film forming temperature
5 °C (1)
6 °C (1)
7 °C (1)
Density
1.09 g/cm³ (1)
1.12 g/cm³ (1)
Min__max_ wood moisture
8-10 % (1)
8-12 % (1)
8-14 % (1)
Min_ proportion of solids
50 % (1)
53 % (1)
98 % (1)
Viscosity
10500 mPas (1)
3000 mPas (1)
Conditions to maintain shelf life from production
cool and dry storage area (1)
Shelf life from production
12 Month (2)
Min__max_ pressing pressure
0.1-0.8 N/mm² (1)
Min_ wood moisture
8 % (1)
Min__max_ application quantity in assembly bonding
120-180 g/m² (1)
Min__max_ open time
5-10 min (1)
Packaging Unit
1 (3)
12 (2)
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
Wood adhesives
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
089210014
Cold wood glue D3
D3 cold wood glue WOCLDGLU-D3-12KG
€112.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892100180
Transparent PUR glue
PUR Glue and dosing system GLU-PUR-CLEAR-DOSINGSYSTEM-500G
€19.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892100111
Quick hardening glue
Quick-setting glue QCKSTGLU-500G
€14.10 inc. VAT