Adhesives
>
Wood adhesives
>
Cold wood glue
Cold wood glue
D3 cold wood glue
Refine
Load more results...
×
Price Range
Min:€95.00 inc. VAT
Max:€95.00 inc. VAT
pH value
3 (1)
Min_ room temperature, material temperature and glue temperature
18 °C (1)
Max_ temperature resistance of the hardened material
80 °C (1)
Density_conditions
1.08 g/cm³ / at 20°C (1)
Colour after curing
Transparent (1)
Min__max_ application quantity in surface bonding
100-160 g/m² (1)
Container
Bucket (1)
Weight of content
12 kg (1)
Chemical basis
Polyvinyl acetate dispersion (1)
Colour
White (1)
Min__max_ open time _conditions
8-10 min / at 20°C and 150 g/m² (1)
Min__max_ relative air humidity
60-70 % (1)
Min__max_ wood moisture outdoors
11-15 % (1)
Min_ film forming temperature
6 °C (1)
Min__max_ wood moisture
8-10 % (1)
Min_ proportion of solids
50 % (1)
Min__max_ pressing pressure
0.1-0.8 N/mm² (1)
Min__max_ application quantity in assembly bonding
120-180 g/m² (1)
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
Hexagon Socket Head Cap Screw
Serrated dowel
Glass socket bulb
Universal cleaning cloth
Hexagon nut
Panel bracket set, internal drawer
Popular tags
construction
offer
set
triple
vacuum
Cold wood glue
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
089210014
Cold wood glue D3
D3 cold wood glue WOCLDGLU-D3-12KG
€112.10 inc. VAT