Close
Filters
Search

Combination pliers DIN ISO 5746

Article No. 071401555
Combination pliers ZEBRA DIN ISO 5746 COMBIPLRS-L180MM ZEBRA
€39.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For gripping, holding and cutting hard and soft wires and cables
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
For gripping, holding and cutting hard and soft wires and cables
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
Products specifications
Length (l) 180 mm
Max. medium wire diameter cutting capacity 3.4 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. cable diameter cutting capacity in aluminium/copper 12 mm
Surface Chrome plated
Length in inches (L) 7 in
Material Steel
Material of the grip handle 2-component plastic
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
ISO 5746

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 180 mm
Max. medium wire diameter cutting capacity 3.4 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. cable diameter cutting capacity in aluminium/copper 12 mm
Surface Chrome plated
Length in inches (L) 7 in
Material Steel
Material of the grip handle 2-component plastic
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
ISO 5746
Close