Close
Filters
Search

Combination pliers DIN ISO 5746

Article No. 071401554
Combination pliers ZEBRA DIN ISO 5746 COMBIPLRS-L160MM ZEBRA
€30.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For gripping, holding and cutting hard and soft wires and cables
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
For gripping, holding and cutting hard and soft wires and cables
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
Products specifications
Length (l) 160 mm
Max. medium wire diameter cutting capacity 3.1 mm
Max. hard wire diameter cutting capacity 2 mm
Max. cable diameter cutting capacity in aluminium/copper 10 mm
Surface Chrome-plated
Length in inches (L) 6 1/2 in
Material Steel
Material of the grip handle 2-component plastic
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
ISO 5746

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 160 mm
Max. medium wire diameter cutting capacity 3.1 mm
Max. hard wire diameter cutting capacity 2 mm
Max. cable diameter cutting capacity in aluminium/copper 10 mm
Surface Chrome-plated
Length in inches (L) 6 1/2 in
Material Steel
Material of the grip handle 2-component plastic
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
ISO 5746
Close