Close
Filters
Search

Combination pliers DIN ISO 5746

Article No. 071501575
€20.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Length (l) 180 mm
Max. medium wire diameter cutting capacity 2.8 mm
Max. hard wire diameter cutting capacity 2.5 mm
Surface Lacquered
Length in inches (L) 7 in
Material Steel
Material of the grip handle Polyvinyl chloride
ISO 5746

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 180 mm
Max. medium wire diameter cutting capacity 2.8 mm
Max. hard wire diameter cutting capacity 2.5 mm
Surface Lacquered
Length in inches (L) 7 in
Material Steel
Material of the grip handle Polyvinyl chloride
ISO 5746
Close