Close
Filters
Search

Combination pliers DIN ISO 5746

Article No. 071501576
Combination pliers DIN ISO 5746 COMBIPLRS-BLACK/RED-L200MM
€18.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: Lap joint
For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: Lap joint
Products specifications
Length (l) 200 mm
Max. medium wire diameter cutting capacity 3 mm
Max. hard wire diameter cutting capacity 2.5 mm
Surface Lacquered
Length in inches (L) 8 in
Material Steel
Material of the grip handle Polyvinyl chloride
ISO 5746

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 200 mm
Max. medium wire diameter cutting capacity 3 mm
Max. hard wire diameter cutting capacity 2.5 mm
Surface Lacquered
Length in inches (L) 8 in
Material Steel
Material of the grip handle Polyvinyl chloride
ISO 5746
Close