Close
Filters
Search

Combination wrench, extra long

Article No. 071330819
Combination wrench, extra long COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS19 ZEBRA
€22.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Metric, extra long type
  • Drive: Ring side POWERDRIV, bi-hex
  • Standard: DIN 3113A/ISO 3318/7738
  • Geometry: Ring side angled 15°, head offset 15°
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, heads and ring polished
Metric, extra long type
  • Drive: Ring side POWERDRIV, bi-hex
  • Standard: DIN 3113A/ISO 3318/7738
  • Geometry: Ring side angled 15°, head offset 15°
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, heads and ring polished
Products specifications
Width across flats 19 mm
Length (l) 310 mm
Width of jaws (outside) (b) 41.5 mm
External diameter of ring (d) 29 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 19 mm
Length (l) 310 mm
Width of jaws (outside) (b) 41.5 mm
External diameter of ring (d) 29 mm
Close