Close
Filters
Search

Combination wrench, extra long

Article No. 071330813
Combination wrench, extra long COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS13 ZEBRA
€14.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, extra long type
  • Drive: Ring side POWERDRIV, bi-hex
  • Standard: DIN 3113A/ISO 3318/7738
  • Geometry: Ring side angled 15°, head offset 15°
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, heads and ring polished
Metric, extra long type
  • Drive: Ring side POWERDRIV, bi-hex
  • Standard: DIN 3113A/ISO 3318/7738
  • Geometry: Ring side angled 15°, head offset 15°
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, heads and ring polished
Products specifications
Width across flats 13 mm
Length (l) 225 mm
Width of jaws (outside) (b) 29.5 mm
External diameter of ring (d) 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 13 mm
Length (l) 225 mm
Width of jaws (outside) (b) 29.5 mm
External diameter of ring (d) 20 mm
Close