Close
Filters
Search

Compressed air grease gun, 500-ml capacity

Article No. HK56266010
Pneumatic grease gun with nozzle pipe and mouthpiece Model DFP 500, for use with 400-ml cartridges
€264.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Application

For simple lubrication, using 400-g grease cartridges or loose grease.

Execution

  • Single-handed operation
  • Pressure ratio 1:60
  • Max. operating pressure: 420 bar
  • Input pressure: min. 2 to max. 7 bar
  • Recommended air pressure: 6 bar
  • With hydraulic nosepiece
  • Nozzle pipe or high-pressure hose connection: M10x1

Advantage

  • With 150-mm nozzle tube, even hard-to-reach lubrication areas are easy to access

Application

For simple lubrication, using 400-g grease cartridges or loose grease.

Execution

  • Single-handed operation
  • Pressure ratio 1:60
  • Max. operating pressure: 420 bar
  • Input pressure: min. 2 to max. 7 bar
  • Recommended air pressure: 6 bar
  • With hydraulic nosepiece
  • Nozzle pipe or high-pressure hose connection: M10x1

Advantage

  • With 150-mm nozzle tube, even hard-to-reach lubrication areas are easy to access
Products specifications
Volumetric capacity 500 ml
Connection thread MT G 1/8 inch
Weight 2136 g
Products specifications
Volumetric capacity 500 ml
Connection thread MT G 1/8 inch
Weight 2136 g
Related Product
Close