Lubricants and rust removers
>
Lubricant application tools
Lubricant application tools
Hand-lever grease gun
Filling appliance, lubricants, accss.
Oil can
Compressed Air Grease Gun
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€224.00 inc. VAT
Contents
0.3 l (1)
Length
180 mm (1)
340 mm (1)
370 mm (1)
73 mm (1)
Colour
Zinc (1)
Max_ working pressure
800 bar (1)
NLGI grade
2 (1)
Material of the hose
Synthetic rubber (1)
Material of the grip handle
Polyethylene (1)
Min_ strand diameter
68 mm (1)
Max_ strand diameter
85 mm (1)
Working pressure
400 bar (1)
Material
Steel (1)
Zamak (1)
Product weight _per item_
1.848 g (1)
1298 g (1)
134 g (1)
32.500 g (1)
4107 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
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
O-ring cord
Phillips bit
AW® bit
Brake ring
Hexagon socket bit
Hexagon socket bit
Popular tags
construction
offer
set
triple
vacuum
Lubricant application tools
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
098600
Hand-lever grease gun
Hand-lever grease gun GRSEGUN-HNDLEVER-75/PK
€48.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0986003
Chuck
Nozzle for hand-lever grease gun AY-MOUTHPIECE-FILR-LUB-M10X1
€5.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
HK56266010
Compressed air grease gun, 500-ml capacity
Pneumatic grease gun with nozzle pipe and mouthpiece Model DFP 500, for use with 400-ml cartridges
€264.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695555402
Metal workshop oiler
Metal Workshop Oiler OILCAN-BOX-ALU-300ML
€30.68 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0986001
Metal feed piece
Metal feed piece for hand-lever grease gun AY-PILLGUIDANCEBAR-FILR-LUB-110G
€3.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0986002
Reinforced rubber hose
Reinforced rubber hose for hand-lever grease gun AY-RUBBERPIPE-FILR-LUB-M10X1
€11.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0986004001
Easylock grease coupling
Grease coupler AY-GREASECOUPLERFILR-LUB-EASYLOCK
€53.10 inc. VAT