Close
Filters
Search

Compression cable lug

Article No. 09675066
Compression cable lug DIN 46235 COMPCBLLUG-RG-CU-(J2N)-DIN-M6-6,0SMM
€51.21 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 46235
  • With markings for correct compression
Notice

The user must check the inserted cable (using a pull-out test, if required).

DIN 46235
  • With markings for correct compression
Notice

The user must check the inserted cable (using a pull-out test, if required).

Application area

For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6

Products specifications
Wire cross section 6 mm²
Flange hole M6
Code number according to standard 5
Wire diameter (d1) 3.8 mm
Diameter of hole (d2) 6.4 mm
Distance between sleeve end and centre of hole (l1) 24 mm
Sleeve length 10 mm
Width (B) 8.5 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 6 mm²
Flange hole M6
Code number according to standard 5
Wire diameter (d1) 3.8 mm
Diameter of hole (d2) 6.4 mm
Distance between sleeve end and centre of hole (l1) 24 mm
Sleeve length 10 mm
Width (B) 8.5 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close