Close
Filters
Search

Compression cable lug

Article No. 096752510
Compression cable lug DIN 46235 COMPCBLLUG-RG-CU-(J2N)-DIN-M10-25,0SMM
€1.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 46235
  • With markings for correct compression
Notice

The user must check the inserted cable (using a pull-out test, if required).

DIN 46235
  • With markings for correct compression
Notice

The user must check the inserted cable (using a pull-out test, if required).

Application area

For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6

Products specifications
Wire cross section 25 mm²
Flange hole M10
Code number according to standard 10
Wire diameter (d1) 7 mm
Diameter of hole (d2) 10.5 mm
Distance between sleeve end and centre of hole (l1) 38 mm
Sleeve length 20 mm
Width (B) 17 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 25 mm²
Flange hole M10
Code number according to standard 10
Wire diameter (d1) 7 mm
Diameter of hole (d2) 10.5 mm
Distance between sleeve end and centre of hole (l1) 38 mm
Sleeve length 20 mm
Width (B) 17 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close