Close
Filters
Search

Concrete grinder EBS 125-E

Article No. 57077011
Concrete grinder EBS 125-E CONCGRIND-EL-(EBS-125-E)
€1,011.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates

High productivity

Powerful 1700 watts yet low weight

Enables work suitable for materials and close to edges

The speed control enables speeds suitable for materials, which remain constant even under load. The expanding segment enables work close to edges and walls.

Dust-free system

The spring-loaded brush rim on the protective hood adapts to any surface and segment height, ensuring efficient suction in combination with the suction hood and connected suction unit.

Optimum handling of the machine

Ergonomic bow handle for secure and even guidance during grinding

Restarting protection

The restarting protection prevents an unintentional start-up after a power interruption.

Notice

Only for use with vacuum cleaners of dust class M.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

BG BAU Förderfähig
BG BAU Arbeitsschutz

Wussten Sie bereits, dass dieses Produkt in Kombination mit einem Bau-Entstauber und der Universalanschlussmuffe durch die BG BAU Arbeitsschutzprämie förderfähig ist?Informieren Sie sich gleich hier, wie Sie die Prämie beantragen!

Arbeitsschutzprämie:

  • Abgestimmtes System (Handmaschine mit Absaugeinheit sowie Bau-Entstauber): 25 % der Anschaffungskonsten, max. 400 EUR
  • Maschinen mit Absaugeinheit (wenn Bau-Entstauber aus Liste vorhanden): 25 % der Anschaffungskosten, max. 200 EUR
  • Absaugeinheit (Nachrüstung für Bestandsmaschinen): 25 % der Anschaffungskosten, max. 50 EUR
Zum BG BAU Prämienkatalog Zur Schritt-für-Schritt-Anleitung
Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates

High productivity

Powerful 1700 watts yet low weight

Enables work suitable for materials and close to edges

The speed control enables speeds suitable for materials, which remain constant even under load. The expanding segment enables work close to edges and walls.

Dust-free system

The spring-loaded brush rim on the protective hood adapts to any surface and segment height, ensuring efficient suction in combination with the suction hood and connected suction unit.

Optimum handling of the machine

Ergonomic bow handle for secure and even guidance during grinding

Restarting protection

The restarting protection prevents an unintentional start-up after a power interruption.

Notice

Only for use with vacuum cleaners of dust class M.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

BG BAU Förderfähig
BG BAU Arbeitsschutz

Wussten Sie bereits, dass dieses Produkt in Kombination mit einem Bau-Entstauber und der Universalanschlussmuffe durch die BG BAU Arbeitsschutzprämie förderfähig ist?Informieren Sie sich gleich hier, wie Sie die Prämie beantragen!

Arbeitsschutzprämie:

  • Abgestimmtes System (Handmaschine mit Absaugeinheit sowie Bau-Entstauber): 25 % der Anschaffungskonsten, max. 400 EUR
  • Maschinen mit Absaugeinheit (wenn Bau-Entstauber aus Liste vorhanden): 25 % der Anschaffungskosten, max. 200 EUR
  • Absaugeinheit (Nachrüstung für Bestandsmaschinen): 25 % der Anschaffungskosten, max. 50 EUR
Zum BG BAU Prämienkatalog Zur Schritt-für-Schritt-Anleitung
Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1700 W
Power output 950 W
Min. idle speed 2200 rpm
Max. idle speed 8500 rpm
Max. torque 6 Nm
Weight of machine 4.8 kg
Cable length 4 m
WEEE (taking back waste electrical and electronic equipment) 5
Sound-pressure level 93 dB
RoHS-compliant Yes
Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1700 W
Power output 950 W
Min. idle speed 2200 rpm
Max. idle speed 8500 rpm
Max. torque 6 Nm
Weight of machine 4.8 kg
Cable length 4 m
WEEE (taking back waste electrical and electronic equipment) 5
Sound-pressure level 93 dB
RoHS-compliant Yes
Close