Electric power tools
>
Sanders and polishers electric
>
Concrete grinder, electric
Concrete grinder, electric
Concrete grinder EBS 125-E
Refine
Load more results...
×
Price Range
Min:€857.00 inc. VAT
Max:€857.00 inc. VAT
Power output
950 W (1)
Cable length
4 m (1)
Weight of machine
4.8 kg (1)
Power input
1700 W (1)
Frequency
50 Hz (1)
RoHS_compliant
Yes (1)
Max_ torque
6 Nm (1)
Protection class
Protection class II/protective insulation (1)
WEEE _taking back waste electrical and electronic equipment_
5 (1)
Nominal voltage
230 V/AC (1)
Min_ idle speed
2200 rpm (1)
Max_ idle speed
8500 rpm (1)
Sound_pressure level
93 dB (1)
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
Hexagon Socket Head Cap Screw
Tool bag, small, with plastic base
MECHANICS GLOVES
Universal holder E 6.3 (1/4")
Brake cleaner
Slotted screwdriver
Popular tags
construction
offer
set
triple
vacuum
Concrete grinder, electric
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
57077011
Concrete grinder EBS 125-E
Concrete grinder EBS 125-E CONCGRIND-EL-(EBS-125-E)
€1,011.26 inc. VAT