Close
Filters
Search

Concrete screw with pan head W-BS/S

Article No. 5929146015
Concrete screw W-BS steel zinc plated type P CONCSCR-(W-BS/P)-(A2K)-TX30-10-15-6X50
€60.56 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Ideal for fastening mounting rails, panel materials or fire-protection panels in concrete, zinc-plated steel
  • Extremely flexible to use due to three anchoring depths
  • Fastening can be adjusted up to twice after installation, for example in order to align anchor plates or rails (please refer to the assembly guide)
  • High loads
  • Smallest axial and edge clearance due to very low expansion effect
  • Very fast and easy assembly and immediately load-bearing
Notice

When installing with a tangential impact screwdriver, the recommended maximum rated torque must be observed.

European Technical Assessment ETA-16/0043 for fixing point, option 1, cracked and non-cracked concrete:

  • Static and quasi-static effects (∅6)
  • Seismic effect, performance category C1 (∅6)
  • Fire resistance R30, R60, R90, R120

European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:

  • Cracked and non-cracked concrete, (∅6)
  • Hollow-core prestressed concrete ceilings C30/37 - C50/60, (∅6)
  • Fire resistance R30, R60, R90, R120

Fire resistance rating when exposed to fire according to the uniform temperature time curve in masonry (Mz, KSL, KS), and reinforced concrete, (dia. 5 and dia. 6) - expert report no 2101/173/18 - 2018

Ideal for fastening mounting rails, panel materials or fire-protection panels in concrete, zinc-plated steel
  • Extremely flexible to use due to three anchoring depths
  • Fastening can be adjusted up to twice after installation, for example in order to align anchor plates or rails (please refer to the assembly guide)
  • High loads
  • Smallest axial and edge clearance due to very low expansion effect
  • Very fast and easy assembly and immediately load-bearing
Notice

When installing with a tangential impact screwdriver, the recommended maximum rated torque must be observed.

European Technical Assessment ETA-16/0043 for fixing point, option 1, cracked and non-cracked concrete:

  • Static and quasi-static effects (∅6)
  • Seismic effect, performance category C1 (∅6)
  • Fire resistance R30, R60, R90, R120

European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:

  • Cracked and non-cracked concrete, (∅6)
  • Hollow-core prestressed concrete ceilings C30/37 - C50/60, (∅6)
  • Fire resistance R30, R60, R90, R120

Fire resistance rating when exposed to fire according to the uniform temperature time curve in masonry (Mz, KSL, KS), and reinforced concrete, (dia. 5 and dia. 6) - expert report no 2101/173/18 - 2018

Application area

Fixing point with approval (∅6):


In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete)



Anchors in a redundant non-structural system with approval:


  • In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete), (∅5 and ∅6)

  • In hollow-core prestressed concrete ceilings C30/37 - C50/60, (∅6)


Pan head with attractive head geometry, ideally suited for fastening medium loads in concrete:


  • Fastening of e.g. mounting rails, panels, sheets, fire protection panels, handrails, metal profiles, brackets, wooden substructures etc. in in-place installation

  • Fastenings under seismic conditions in earthquake areas

  • Fastenings under exposure to fire


W-BS/S (galvanised steel) may only be used in dry indoor room conditions



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

Products specifications
Anchor size 6 mm
Anchor length (l) 50 mm
Attachment height (t fix 1) 15 mm
Attachment height (t fix 2) 10 mm
Thread diameter 7.5 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1.1) 40 mm
Drill hole depth (h 1.2) 45 mm
Embedding depth (h nom1) 35 mm
Embedding depth (h nom2) 40 mm
Internal drive TX30
Material Steel
Surface Zinc plated
Head diameter 15 mm
Through-hole in the component to be connected (d f) 18 mm
Head type Pan head
Type description W-BS type P
Products specifications
Anchor size 6 mm
Anchor length (l) 50 mm
Attachment height (t fix 1) 15 mm
Attachment height (t fix 2) 10 mm
Thread diameter 7.5 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1.1) 40 mm
Drill hole depth (h 1.2) 45 mm
Embedding depth (h nom1) 35 mm
Embedding depth (h nom2) 40 mm
Internal drive TX30
Material Steel
Surface Zinc plated
Head diameter 15 mm
Through-hole in the component to be connected (d f) 18 mm
Head type Pan head
Type description W-BS type P
Close