Metal heavy-duty dowel
>
Cracked concrete screw
>
Concrete screw, pan head
>
Concrete screw W-BS steel zinc plated type P
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Attachment height _t fix 1_
15 mm (1)
Attachment height _t fix 2_
10 mm (1)
Internal drive
TX30 (1)
Through_hole in the component to be connected _d f_
18 mm (1)
Anchor length _l_
50 mm (1)
Thread diameter
7.5 mm (1)
Drill hole depth _h 1_1_
40 mm (1)
Drill hole depth _h 1_2_
45 mm (1)
Nominal drill_bit diameter _d 0_
6 mm (1)
Type description
W-BS type P (1)
Head type
Pan head (1)
Head diameter
15 mm (1)
Surface
Zinc plated (1)
Anchor size
6 mm (1)
Embedding depth _h nom2_
40 mm (1)
Embedding depth _h nom1_
35 mm (1)
Material
Steel (1)
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
Hydraulic transmission jack with rotary valve for regulating the lowering speed
Cleats, Low Profile
Body Clip Toyota - Suzuki - Daihatsu - Mazda - Mitsubishi
SELFDRILLING SCREW WITH COUNTERSUNKHEAD
SELFDRILLING SCREW WITH PANHEAD
S5 SRC PVC Safety Boots
Popular tags
construction
offer
set
triple
vacuum
Concrete screw W-BS steel zinc plated type P
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
5929146015
Concrete screw with pan head W-BS/S
Concrete screw W-BS steel zinc plated type P CONCSCR-(W-BS/P)-(A2K)-TX30-10-15-6X50
€60.56 inc. VAT