Metal heavy-duty dowel
>
Cracked concrete screw
>
Concrete screw, pan head
Concrete screw, pan head
Concrete screw W-BS steel zinc plated type P
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Attachment height _t fix 1_
15 mm (1)
Attachment height _t fix 2_
10 mm (1)
Internal drive
TX30 (1)
Through_hole in the component to be connected _d f_
18 mm (1)
Anchor length _l_
50 mm (1)
Thread diameter
7.5 mm (1)
Drill hole depth _h 1_1_
40 mm (1)
Drill hole depth _h 1_2_
45 mm (1)
Nominal drill_bit diameter _d 0_
6 mm (1)
Type description
W-BS type P (1)
Head type
Pan head (1)
Head diameter
15 mm (1)
Surface
Zinc plated (1)
Anchor size
6 mm (1)
Embedding depth _h nom2_
40 mm (1)
Embedding depth _h nom1_
35 mm (1)
Material
Steel (1)
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
Washer with large outside diameter
Washer with large outside diameter
Washer with large outside diameter
Washer with large outside diameter
Washer with large outside diameter
Floor jack 2.5 tonnes
Popular tags
construction
offer
set
triple
vacuum
Concrete screw, pan head
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
5929146015
Concrete screw with pan head W-BS/S
Concrete screw W-BS steel zinc plated type P CONCSCR-(W-BS/P)-(A2K)-TX30-10-15-6X50
€60.56 inc. VAT