Close
Filters
Search

Cordless application gun AKP 12 COMPACT M-CUBE®

Article No. 5701107000
Cordless application gun AKP 12 COMPACT APPLGUN-CORDL-(AKP 12 COMPACT)-CARTON MASTER
€258.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Very compact and handy cordless application gun for adhesives and sealants of light to medium viscosity developed by Würth to meet the needs of tradespeople
  • Standard for 310-ml cartridges, can also be used for 400-ml and 600-ml bags thanks to optional accessories
  • Immediate decoupling of the push rod and automatic return prevents dripping/running of the sealant/adhesive
  • Charge status display on the battery ensures continuous monitoring of the remaining battery capacity.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Very compact and handy cordless application gun for adhesives and sealants of light to medium viscosity developed by Würth to meet the needs of tradespeople
  • Standard for 310-ml cartridges, can also be used for 400-ml and 600-ml bags thanks to optional accessories
  • Immediate decoupling of the push rod and automatic return prevents dripping/running of the sealant/adhesive
  • Charge status display on the battery ensures continuous monitoring of the remaining battery capacity.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Products specifications
Type description 12 V CAULKING GUN
Nominal Voltage 12 V/DC
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 3 Ah
Pressing force 1780 N
Weight of machine with rechargeable battery 2.1 kg
Products specifications
Type description 12 V CAULKING GUN
Nominal Voltage 12 V/DC
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 3 Ah
Pressing force 1780 N
Weight of machine with rechargeable battery 2.1 kg
Close