Close
Filters
Search

Cordless application gun AKP 12 COMPACT M-CUBE

Article No. 5701107003
Cordless application gun AKP 12 COMPACT APPLGUN-CORDL-(AKP 12 COMPACT)-2X2.0AH MASTER M-CUBE
€587.29 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Very compact and handy cordless application gun for low- to medium-viscosity adhesives and sealants
  • Standard for 310-ml cartridges, can also be used for 400-ml and 600-ml bags thanks to optional accessories
  • Immediate decoupling of the push rod and automatic return prevents dripping/running of the sealant/adhesive
  • Charge status display on the battery ensures continuous monitoring of the remaining battery capacity.

Warranty

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Very compact and handy cordless application gun for low- to medium-viscosity adhesives and sealants
  • Standard for 310-ml cartridges, can also be used for 400-ml and 600-ml bags thanks to optional accessories
  • Immediate decoupling of the push rod and automatic return prevents dripping/running of the sealant/adhesive
  • Charge status display on the battery ensures continuous monitoring of the remaining battery capacity.

Warranty

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Application area

The AKP 12 is primarily suitable for applying sealants that have a low viscosity. The AKP 18 COMPACT is recommended for highly viscous adhesives and sealants, such as window adhesives.

Products specifications
Type description 12 V CAULKING GUN
Nominal voltage 12 V/DC
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Pressing force 1780 N
Weight of machine with rechargeable battery 2.1 kg
Products specifications
Type description 12 V CAULKING GUN
Nominal voltage 12 V/DC
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Pressing force 1780 N
Weight of machine with rechargeable battery 2.1 kg
Close