Close
Filters
Search

Cordless application gun AKP 18-600 M-CUBE

Article No. 5701410005
Cordless application gun AKP 18-600 APPLGUN-CORDL-(AKP 18-600)-2X2,0AH
€708.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful 18 V application gun developed by Würth to meet the needs of tradespeople.

Durable metal gearbox and overload protection

Avoids motor blockages with hardened material.

Easier to use with conversion set

Suitable for 400-ml and 600-ml bags. With the pressure plate art. 5700202004 cartridges can also be processed. The conversion set means that the tube can be shortened for improved convenience.

Automatic decoupling of the push rod

Prevents dripping by momentarily decoupling the push rod after the trigger is released, thus ensuring a clean finish for each bead.

Speed control for the optimum application speed even with highly viscous media

The speed adjustment wheel, sensitive trigger and high application power enable even highly viscous media to be applied easily, cleanly and precisely.

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Powerful 18 V application gun developed by Würth to meet the needs of tradespeople.

Durable metal gearbox and overload protection

Avoids motor blockages with hardened material.

Easier to use with conversion set

Suitable for 400-ml and 600-ml bags. With the pressure plate art. 5700202004 cartridges can also be processed. The conversion set means that the tube can be shortened for improved convenience.

Automatic decoupling of the push rod

Prevents dripping by momentarily decoupling the push rod after the trigger is released, thus ensuring a clean finish for each bead.

Speed control for the optimum application speed even with highly viscous media

The speed adjustment wheel, sensitive trigger and high application power enable even highly viscous media to be applied easily, cleanly and precisely.

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Application area

Suitable for medium- to high-viscosity adhesives and sealants from 310-ml cartridges and 400-ml and 600-ml bags. Ideal for window adhesive.

Products specifications
Type description AKP 18-600
Nominal voltage 18 V/DC
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Pressing force 5000 N
Included in delivery Batteries not included; additional accessories not included
Weight of machine with rechargeable battery 2.3 kg
Products specifications
Type description AKP 18-600
Nominal voltage 18 V/DC
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Pressing force 5000 N
Included in delivery Batteries not included; additional accessories not included
Weight of machine with rechargeable battery 2.3 kg
Related Product
Close