Close
Filters
Search

Cordless hammer drill ABH 12 COMPACT M-CUBE

Article No. 5701103005
Cordless hammer drill ABH 12 COMPACT HAMDRL-CORDL-(ABH 12 COMPACT)-2X4.0AH MASTER M-CUBE
€666.81 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight and brushless cordless hammer drill for small drilling jobs
  • Extremely compact and ergonomic design ensures pleasant, effortless working
  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
  • Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools
  • Bright LED on the battery block for optimum illumination of the working area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Lightweight and brushless cordless hammer drill for small drilling jobs
  • Extremely compact and ergonomic design ensures pleasant, effortless working
  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
  • Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools
  • Bright LED on the battery block for optimum illumination of the working area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 12 V/DC
Number of batteries/battery capacity 2 x 4 Ah
Min./max. idle speed 0-900 rpm
Impact energy 1.1 J
Tool holding device Suitable for SDS-plus
Weight of machine with rechargeable battery 1990 g
Min./max. recommended drilling diameter in concrete 5-8 mm
Max. drilling diameter in concrete 13 mm
Max. drilling diameter in steel 10 mm
Length 235 mm
Height 195 mm
Products specifications
Nominal voltage 12 V/DC
Number of batteries/battery capacity 2 x 4 Ah
Min./max. idle speed 0-900 rpm
Impact energy 1.1 J
Tool holding device Suitable for SDS-plus
Weight of machine with rechargeable battery 1990 g
Min./max. recommended drilling diameter in concrete 5-8 mm
Max. drilling diameter in concrete 13 mm
Max. drilling diameter in steel 10 mm
Length 235 mm
Height 195 mm
Related Product
Close