Close
Filters
Search

Cordless hammer drill ABH 18 BASIC

Article No. 5701414004
Cordless hammer drill ABH 18 BASIC HAMDRL-CORDL-(ABH 18 BASIC)-2X2.0AH MASTER M-CUBE
€804.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Lightweight and brushless cordless hammer drill for simple drilling jobs
  • Extremely compact and ergonomic design ensures pleasant, effortless working
  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
  • Continuous monitoring of the motor, because in the event of overload or blocking, the electronic motor protection function switches off the motor prematurely
  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
  • Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools
  • Bright LED on the battery block for optimum illumination of the working area

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Lightweight and brushless cordless hammer drill for simple drilling jobs
  • Extremely compact and ergonomic design ensures pleasant, effortless working
  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
  • Continuous monitoring of the motor, because in the event of overload or blocking, the electronic motor protection function switches off the motor prematurely
  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
  • Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools
  • Bright LED on the battery block for optimum illumination of the working area

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal voltage 18 V/DC
Number of batteries/battery capacity 2 x 2 Ah
Min./max. idle speed 0-1400 rpm
Min./max. impact rate 0-4800 rpm
Impact energy 2.0 J
Tool holding device Suitable for SDS-plus
Weight of machine with rechargeable battery 2.7 kg
Min./max. recommended drilling diameter in concrete 4-12 mm
Max. drilling diameter in concrete 20 mm
Max. drilling diameter in steel mm
Length 285 mm
Height 210 mm
Products specifications
Nominal voltage 18 V/DC
Number of batteries/battery capacity 2 x 2 Ah
Min./max. idle speed 0-1400 rpm
Min./max. impact rate 0-4800 rpm
Impact energy 2.0 J
Tool holding device Suitable for SDS-plus
Weight of machine with rechargeable battery 2.7 kg
Min./max. recommended drilling diameter in concrete 4-12 mm
Max. drilling diameter in concrete 20 mm
Max. drilling diameter in steel mm
Length 285 mm
Height 210 mm
Related Product
Close