Close
Filters
Search

Cordless hand-held circular saw AHKS 18-68 COMPACT M-CUBE

Article No. 5701411005
Cordless hand-held circular saw AHKS 18-68 COMPACT CRCLSAW-CORDL-(AHKS 18-68 COMPACT)-2X4AH MASTER M-CUBE
€1,278.14 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
  • Built-in overload and overtemperature protection functions protect the power tool from excessive stress
  • Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Safe working is assured, as the power tool can only be started up by pressing the release button and the dead man's switch simultaneously
  • High cutting depth of 68 mm enables universal use on the construction site
  • Compatible with guide rail
Application area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
  • Built-in overload and overtemperature protection functions protect the power tool from excessive stress
  • Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Safe working is assured, as the power tool can only be started up by pressing the release button and the dead man's switch simultaneously
  • High cutting depth of 68 mm enables universal use on the construction site
  • Compatible with guide rail
Application area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 18 V/DC
Max. idle speed 4400 rpm
Suitable for bore diameter 30 mm
Saw blade diameter 190 mm
Max. cutting depth at 90 degrees 68 mm
Max. cutting depth at 45 degrees 50 mm
Base plate length x base plate width 300 x 185 mm
Weight of machine with rechargeable battery 4.6 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 4 Ah
Products specifications
Nominal voltage 18 V/DC
Max. idle speed 4400 rpm
Suitable for bore diameter 30 mm
Saw blade diameter 190 mm
Max. cutting depth at 90 degrees 68 mm
Max. cutting depth at 45 degrees 50 mm
Base plate length x base plate width 300 x 185 mm
Weight of machine with rechargeable battery 4.6 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 4 Ah
Related Product
Close