Close
Filters
Search

Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE

Article No. 5701415004
Cordless impact driver ASS 18-1/4 inch COMPACT IMPDRIV-CORDL-(ASS18-1/4IN COMPT)-2X5AH MASTER M-CUBE
€786.00 inc. VAT
€560.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)

  • Three speed/torque levels, as well as three other modes that can be set for the correct screwing task, allow optimal adjustment for a wide range of applications
  • Optimum illumination of the working area thanks to triple LED on the gear head
  • The brushless motor with overload protection is low-maintenance, long-lasting and powerful
  • Effortless and user-friendly work thanks to the compact and lightweight design with rubberised handle
  • No recoil or torque effect on the wrist
  • The integrated quick-change holder for ¼ inch E 6.3 bits enables a fast and tool-free bit change
Instructions

For tightening metric screw joints with automatic stop.

In clockwise rotation: 30% of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.

In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.

100% of the maximum rotation speed. Automatic reduction to 70% of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.

Warranty

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)

  • Three speed/torque levels, as well as three other modes that can be set for the correct screwing task, allow optimal adjustment for a wide range of applications
  • Optimum illumination of the working area thanks to triple LED on the gear head
  • The brushless motor with overload protection is low-maintenance, long-lasting and powerful
  • Effortless and user-friendly work thanks to the compact and lightweight design with rubberised handle
  • No recoil or torque effect on the wrist
  • The integrated quick-change holder for ¼ inch E 6.3 bits enables a fast and tool-free bit change
Instructions

For tightening metric screw joints with automatic stop.

In clockwise rotation: 30% of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.

In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.

100% of the maximum rotation speed. Automatic reduction to 70% of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.

Warranty

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Application area

Recommended maximum bolt size: M16 with hexagon socket or TX drive. For screwdrivers with hexagon drive, up to a maximum of M8 (size 13).



Impact screwdrivers are not torque drivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.

Products specifications
Type description ASS 18-1/4 inch COMPACT
Min./max. idle speed 0-3000 rpm
Min./max. impact rate 0-4000 rpm
Max. torque for hard screwing application 295 Nm
Suitable for screw M5 - M16
Tool holding device 1/4-inch hexagon socket
Length 150 mm
Width 65 mm
Height 250 mm
Weight of machine with rechargeable battery 1.7 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Products specifications
Type description ASS 18-1/4 inch COMPACT
Min./max. idle speed 0-3000 rpm
Min./max. impact rate 0-4000 rpm
Max. torque for hard screwing application 295 Nm
Suitable for screw M5 - M16
Tool holding device 1/4-inch hexagon socket
Length 150 mm
Width 65 mm
Height 250 mm
Weight of machine with rechargeable battery 1.7 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Related Product
Close