Cordless machines
>
Drills and screwdrvr, cordless
>
Impact driver/wrench, cordless
Impact driver/wrench, cordless
Cordless impact wrench ASS 18 1/2 inch COMPACT
Cordless tangential impact driver ASS 12-A
Refine
Load more results...
×
Price Range
Min:€255.00 inc. VAT
Max:€325.00 inc. VAT
Width
55 mm (1)
71 mm (1)
Height
178 mm (1)
253 mm (1)
Included in delivery
With 2 x 2 Ah batteries (1)
Type description
ASS 12-A (1)
ASS 18-1/2 inch COMPACT (1)
Max_ torque for hard screwing application
105 Nm (1)
460 Nm (1)
Length
137 mm (1)
199 mm (1)
Tool holding device
1/2-inch external square (1)
1/4-inch hexagon socket (1)
Number of rechargeable batteries_batteries
0 PCS (1)
2 PCS (1)
Weight of machine with rechargeable battery
0.96 kg (1)
2.4 kg (1)
Suitable for screw
M10 - M20 (1)
M4 - M12 (1)
Min__max_ impact rate
0-3100 rpm (1)
0-3500 rpm (1)
Rechargeable battery_battery capacity
0 Ah (1)
2 Ah (1)
Min__max_ idle speed
0-2600 rpm (1)
0-2750 rpm (1)
Packaging Unit
1 (2)
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
Impact driver/wrench, cordless
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
5700132002
Cordless tangential impact screwdriver ASS 12-A
Cordless tangential impact driver ASS 12-A IMPDRIV-CORDL-(ASS12-A)-2X2,0AH MASTER
€383.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701406000
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE
Cordless impact wrench ASS 18 1/2 inch COMPACT IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX MASTER M-CUBE
€301.10 inc. VAT