Close
Filters
Search

Cordless impact screwdriver ASS 18-1/4 inch COMPACT M-CUBE®

Article No. 5701415000
Cordl impact screwdriver ASS 18-1/4 inch COMPACT IMPSCRDRIV-CORDL-(ASS 18-1/4IN C)-CARTON MASTER M-CUBE
€289.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Light and compact cordless impact screwdriver with ¼ inch bit mount (E 6.3), developed by Würth to meet the needs of tradespeople
  • Three speed/torque levels, as well as three other modes that can be set for the correct screwing task, allow optimal adjustment for a wide range of applications
  • Optimum illumination of the working area thanks to triple LED on the gear head
  • The brushless motor with overload protection is low-maintenance, long-lasting and powerful
  • Effortless and user-friendly work thanks to the compact and lightweight design with rubberised handle
  • No recoil or torque effect on the wrist
  • The integrated quick-change holder for ¼ inch E 6.3 bits enables a fast and tool-free bit change

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Light and compact cordless impact screwdriver with ¼ inch bit mount (E 6.3), developed by Würth to meet the needs of tradespeople
  • Three speed/torque levels, as well as three other modes that can be set for the correct screwing task, allow optimal adjustment for a wide range of applications
  • Optimum illumination of the working area thanks to triple LED on the gear head
  • The brushless motor with overload protection is low-maintenance, long-lasting and powerful
  • Effortless and user-friendly work thanks to the compact and lightweight design with rubberised handle
  • No recoil or torque effect on the wrist
  • The integrated quick-change holder for ¼ inch E 6.3 bits enables a fast and tool-free bit change

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Recommended maximum bolt size: M16



Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

Products specifications
Type description ASS 18-1/4 inch COMPACT
Min./max. idle speed 0-3000 rpm
Min./max. impact rate 0-4000 rpm
Max. torque for hard screwing application 295 Nm
Suitable for screw M5 - M16
Tool holding device 1/4-inch hexagon socket
Length 150 mm
Width 65 mm
Height 250 mm
Weight of machine with rechargeable battery 1.7 kg
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Products specifications
Type description ASS 18-1/4 inch COMPACT
Min./max. idle speed 0-3000 rpm
Min./max. impact rate 0-4000 rpm
Max. torque for hard screwing application 295 Nm
Suitable for screw M5 - M16
Tool holding device 1/4-inch hexagon socket
Length 150 mm
Width 65 mm
Height 250 mm
Weight of machine with rechargeable battery 1.7 kg
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Related Product
Close