Cordless machines
>
Drills and screwdrvr, cordless
>
Impact screwdriver, cordless
Impact screwdriver, cordless
Cordl impact screwdriver ASS 18-1/4 inch COMPACT
Refine
Load more results...
×
Price Range
Min:€245.00 inc. VAT
Max:€245.00 inc. VAT
Width
65 mm (1)
Height
250 mm (1)
Type description
ASS 18-1/4 inch COMPACT (1)
Max_ torque for hard screwing application
295 Nm (1)
Length
150 mm (1)
Tool holding device
1/4-inch hexagon socket (1)
Number of rechargeable batteries_batteries
0 PCS (1)
Weight of machine with rechargeable battery
1.7 kg (1)
Suitable for screw
M5 - M16 (1)
Min__max_ impact rate
0-4000 rpm (1)
Rechargeable battery_battery capacity
0 Ah (1)
Min__max_ idle speed
0-3000 rpm (1)
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
Double hose nozzle
Plastic end cap, square
Laptop bag
Microactive cloth Professional
Cutting wheel
Storage box
Popular tags
construction
offer
set
triple
vacuum
Impact screwdriver, cordless
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
5701415000
Cordless impact screwdriver ASS 18-1/4 inch COMPACT M-CUBE®
Cordl impact screwdriver ASS 18-1/4 inch COMPACT IMPSCRDRIV-CORDL-(ASS 18-1/4IN C)-CARTON MASTER M-CUBE
€289.10 inc. VAT